COMPOSITE PUSH-CONNECTOR HEX 6MM x 1/8(M)BSPT

884.46042 - UNSPSC 27131600
0884146042961 10
COMPOSITE PUSH-CONNECTOR HEX 6MM x 1/8(M)BSPT COMPOSITE PUSH-CONNECTOR HEX 6MM x 1/8(M)BSPT
COMPOSITE PUSH-CONNECTOR HEX 6MM x 1/8(M)BSPT

Delivery

In stock delivery from our warehouses.
0 Review(s)

COMPOSITE PUSH-CONNECTOR HEX 6MM x 1/8(M)BSPT — 884.46042
  • COMPOSITE PUSH-CONNECTOR HEX 6MM x 1/8(M)BSPT — 884.46042
  • CON-PTC-STRAIGHT-10MM-HEX-3/8-MALE — 884.46048

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material PBT || Polybutylene terephthalate || PBT - Polybutylene terephthalate
Material of inner core layer Rubber/stainless steel
Max. temperature resistance against liquids 60 (°C)
Max Working Pressure 150 (PSI)
Connection Thread ET R BSPT 1/8 inch || Pipe external thread R BSPT 1/8 inch || ET R BSPT 1/8 inch
Tube Size 6 mm
Suitable for Air
Type description Metric self-locking male
Color Silver
EAN 4068362159039

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.